Shop All Handwheels
Kipp
Knurled Knob Size: 2, D1= 50 D=3/8-16 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black
Mfr # K0260.22A4
Zoro # G7141314
product price: $3.59
/ea
Sold in multiples of 10 for $35.90
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Thread
- Overall Length 1.42"
- Finish Matte Black
- Material Thermoplastic
- Knob Type Novo Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0260.22A4
- Zoro # G7141314
- Country of Origin Germany
- Category Handwheels
Dimensions
Overall Length | 1.42" |
Thread Size | 3/8-16 |
Diameter | 1.99" |
Details
Type | Internal Thread |
Finish | Matte Black |
Item | Knurled Wheel |
Material | Thermoplastic |
Knob Type | Novo Grip |
Description
Knurled Wheel, Thread Size 3/8-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO CHISEL BRICK SET7X3-1/2"" (436-0)
- DEWALT Circular Saw Kit, 7-1/4In Dia. Blade (DCS578X1)
- WESTWARD 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (3LY96)
- KLEIN TOOLS Blade Set for Cable Cutter Pre2017 Cat No 63060 (63365)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Without Grip (K0160.0100X12)
- KIPP Knurled Knob Size: 2, D1= 50 D=M10X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.5210X60)
- KIPP Cylinder Grip Revolving Size:3, Form: A D= M6x9, L1=61, 4, Thermoplastic, Comp: Steel (K1468.306)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Without Grip (K0162.0200X20)
- KIPP Star Grip With Steel Bushing, D=M16, D1= 63, H=40, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.216)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2100XCP)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 25, Steel, Black Plastic, Cap Black (K0155.706X20)
- Kipp Handwheels