Shop All Handwheels
Kipp
Knurled Knob Size: 1 D=8-32, D1= 21, H=22, Thermoplastic Black, Comp: Steel, Cap: Black
Mfr # K0247.1AE
Zoro # G7140456
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Type Novo Grip
- Components Steel
- Thread Size 8-32
- Overall Length 0.87"
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0247.1AE
- Zoro # G7140456
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | 8-32 |
Overall Length | 0.87" |
Diameter | 0.83" |
Details
Knob Type | Novo Grip |
Components | Steel |
Finish | Matte Black |
Type | Internal Thread |
Item | Knurled Knob |
Material | Thermoplastic |
Description
Knurled Knob, Thread Size 8-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Air needle Scaler 4SCFM (UP125)
- WESTWARD Tuckpointing Trowel, 6-1/2 x 3/8, Steel (13P528)
- WESTWARD Mill File, American, Bastard Cut, 10 In L (1NFN2)
- GREENLEE Short Pulling Grip (624S)
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 160 mm, Bore D2= 0.625", Without Grip (K0163.0160XCQ)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=M06X40, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.5106X40)
- KIPP Knurled Knob Size: 1, D1= 40 D=M08X15 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.5108X15)
- KIPP Wing Grip, Mini, D=M06X30 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006X30)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4100X10)
- KIPP Cylinder Grip Revolving Size:2, Form: A D= M05X7, 5, L1=49, 1, Thermoplastic, Comp: Steel (K1468.205)
- KIPP Knurled Knob Size: 3, D1= 63 D=3/8-16X20 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.53A4X20)
- Kipp Hand Knobs and Wheels