Shop All Knobs
Kipp
Knurled Knob Size: 1 D=8-32, D1= 21, H=22, Thermoplastic Black, Comp: Stainless Steel, Cap: Black
Mfr # K0247.01AE
Zoro # G3290716
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 14mm
- Color Gray
- Diameter 21mm
- Finish Matte
- Height 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 14mm |
Diameter | 21mm |
Height | 22mm |
Screw Length | 10.00 mm |
Thread Size | #8-32 |
Overall Length | 0.87 in |
Overall Height | 22.00mm |
Base Dia. | 14.00mm |
Handle Dia. | 21.00mm |
Details
Color | Gray |
Finish | Matte |
Knob Type | Novo Grip |
Material | Thermoplastic |
Style | Knurled |
Components | Stainless Steel |
Type | Internal Thread |
Item | Hand Knob |
Features | High Ergonomic Functionality, Novo Grip |
Handle Type | Knurled Round |
Tap Type | Blind Hole |
Handle Material | Stainless Steel, Thermoplastic |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Knurled Round, Handle Material Stainless Steel, Thermoplastic, Mounting Type Threaded Bushing, Thread Size #8-32, Handle Dia. 21.00mm, Base Dia. 14.00mm, Overall Height 22.00mm, Screw Length 10.00 mm, Overall Length 0.87 in, Tap Type Blind Hole, Includes -, Standards -, Color Gray, Features High Ergonomic Functionality, Novo Grip, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROMAG MicroMag 5" Magnetic Filter, Stainless Steel base and Stainless steel bowl (MM5/HP/80NPT)
- POSI LOCK Slide Hammer, 5 Pound (10563)
- BOSCH Hammer Drill Kit, 1/2", 7.0A, 0-48,000bpm (1191VSRK)
- WIDIA Spiral Point Tap, #10-32, Plug, UNC, 2 Flutes, Uncoated (13255)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A2X25)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.10X40)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.5A627)
- KIPP Wing Grip, Mini, D=M08X25 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.008X25)
- KIPP Ball Knob, DIN 319. Diameter 32mm, Thread M08. Stainless. (K0650.132084)
- KIPP Star Grip, DIN 6336 Similar, D=M10X20, D1= 50, External Thread, Steel, Black Plastic, Cap: Gray (K0155.41015X20)
- J.W. WINCO JW Winco GN421-M8-20 Knurled Screw (421-M8-20)
- Kipp Knobs