Shop All Handwheels
Kipp
Knurled Knob Size: 1 D=10-32X10, D1= 21, H=22, Plastic Black, Comp: Stainless Steel, Cap Black
Mfr # K0247.01A1X10
Zoro # G7141025
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External Thread
- Components Stainless Steel
- Screw Length 0.39"
- Knob Type Novo Grip
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0247.01A1X10
- Zoro # G7141025
- Country of Origin Germany
- Category Handwheels
Dimensions
Screw Length | 0.39" |
Overall Length | 1.26" |
Diameter | 0.83" |
Thread Size | 10-32 |
Details
Type | External Thread |
Components | Stainless Steel |
Knob Type | Novo Grip |
Material | Thermoplastic |
Finish | Matte Black |
Item | Knurled Knob |
Description
Knurled Knob, Thread Size 10-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Professional wood chisel 7/8" (FF-7/8)
- ABB OA1G10, 1-NO AUX SW OT/OS (OA1G10)
- STEELMAN 12-Spline 11/16" Locking Lug Nut Socket (78550)
- TE-CO Forged Finger-Tip Clamp, 4 in. (33930)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 25, Steel, Black Plastic, Cap Black (K0155.706X20)
- KIPP Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 0.75" Aluminum, Without Grip (K0161.0200XCR)
- KIPP Knurled Knob Size: 1, D1= 40 D=M08X15 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.5108X15)
- KIPP Star Grip With Steel Bushing, D=M16, D1= 63, H=40, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.216)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125X14)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 160, Bore Dia. D2= 0.625", Without Grip (K0162.0160XCQ)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 22 mm, Fixed Handle (K0160.2200X22)
- Kipp Handwheels