Shop All Handwheels
Kipp
Knurled Knob Size: 1, D1= 40 D=M05X20 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black
Mfr # K0260.5105X20
Zoro # G2727295
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Thread Size M5
- Diameter 1.57"
- Type External Thread
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0260.5105X20
- Zoro # G2727295
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | M5 |
Diameter | 1.57" |
Screw Length | 0.78" |
Overall Length | 2.01" |
Details
Item | Hand Knob |
Material | Thermoplastic |
Type | External Thread |
Finish | Matte Black |
Knob Type | Novo Grip |
Standards | ROHS Certified |
Color | Black |
Description
Hand Knob, Black, Thread Size M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING 6 Pc. Egt Sensor Socket Set (5083)
- A2Z SCILAB Watch Jewelery Repair Tweezers #4 Fine Point Forceps Fenestrated Grip (A2Z-ZR271)
- GYROS Saw Blade w/Mandrel Set, Fine-Teeth 1" Dia. (82-11015)
- PROTO 1/2 in Drive, 9/16" Spline SAE Socket, 12 Points (J5418SPL)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 250 mm, Bore D2= 22 mm, Without Grip (K0160.0250X22)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M16X30, D1= 63, Steel, Black Plastic, Cap Black (K0155.716X30)
- KIPP Handwheel D1=125, Reamed Hole W Slot D2=16H7, B3=5, T=18, 3, Size:3, Plastic, Comp: Plastic, (K0258.31251605)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 12 mm, Without Grip (K0160.0125X12)
- KIPP Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M06X6, Sw=3, Stainless Steel Bright (K0707.306X6)
- KIPP Star Grip, DIN 6336 Similar, D=M12X50, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.412X50)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Steel, Blue-Passivated, Handle Length L1=80 mm, D= M10 (K0166.1025080)
- Kipp Handwheels