Shop All Handwheels
Kipp
Knurled Knob Size: 1, D1= 40 D=M05 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black
Mfr # K0260.2105
Zoro # G7141269
product price: $3.09
/ea
Sold in multiples of 3 for $9.27
$9.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Overall Length 1.22"
- Diameter 1.57"
- Finish Matte Black
- Knob Type Novo Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0260.2105
- Zoro # G7141269
- Country of Origin Germany
- Category Handwheels
Dimensions
Overall Length | 1.22" |
Diameter | 1.57" |
Thread Size | M5 |
Details
Material | Thermoplastic |
Finish | Matte Black |
Knob Type | Novo Grip |
Type | Internal Thread |
Item | Knurled Wheel |
Description
Knurled Wheel, Thread Size M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .374 O/U Cobalt Reamer Right-Hand Spiral (5491574)
- OSG Spiral Point Tap, Plug, 2 (2812401)
- PROTO Ratcheting Wrench, Head Size 18mm (JSCVM18)
- ABANAKI Skimmer, Oil, 1 Gph (SMMS1-18)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 315 mm, Bore D2= 30 mm, Revolving Handle (K0160.4315X30)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 22 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4200X22)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 32, Steel, Black Plastic, Cap Black (K0155.7061X20)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Without Grip (K0671.0125X12)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 18 mm, Revolving Handle (K0160.4200X18)
- KIPP Grub Screw W. Screw-In Stop D=M04X50, Stainless Steel Bright (K0404.1040502)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 14 mm, Revolving Handle (K0160.4125X14)
- Kipp Handwheels