Shop All Handwheels
Kipp
Knurled Knob Size: 1, D1= 40 D=1/4-20X20 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black
Mfr # K0260.51A2X20
Zoro # G2991152
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Standards ROHS Certified
- Type External Thread
- Finish Matte Black
- Diameter 1.57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0260.51A2X20
- Zoro # G2991152
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 1.57" |
Overall Length | 2.01" |
Screw Length | 0.78" |
Thread Size | 1/4-20 |
Details
Material | Thermoplastic |
Item | Hand Knob |
Standards | ROHS Certified |
Type | External Thread |
Finish | Matte Black |
Knob Type | Novo Grip |
Color | Black |
Description
Hand Knob, Black, Thread Size 1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 1/8x1/8x3/8x1-1/2 (C60478)
- DRILL AMERICA m28x1.5 HSS Metric Hand Tap (DWTSMT28X1.5)
- JOHNSON LEVEL & TOOL Cross Check Level, Acrylic, 2-1/4 In, PK10 (SM125)
- BIG HORN 5 Inch x 4 Inch Adaptor (11500)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2125XCP)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=83 mm, D=M10 (K0168.1025083)
- KIPP Machine Handle, DIN 39, Fixed, Form: E, Steel, Blue-Passivated, Handle Length L1=64, D= M8 (K0166.0820064)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 80 mm, Bore D2= 0.375", Revolving Handle (K0160.4080XCO)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 0.375", Size: 1, With Revolving Handle (K0257.1080CO)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 16 mm, Gray Cast Iron, Without Grip (K0671.0160X16)
- KIPP Grub Screws with ball thrust point (K0391.06X50)
- Kipp Handwheels