Shop All Spring Plungers
Kipp
Indexing Plungers without collar with ext. locking pin, Style H, inch
Mfr # K0633.202206A5
Zoro # G4599694
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extended Pin
- Thread Size 1/2"-13
- Material Thermoplastic/Stainless Steel
- Style H - With Locknut
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0633.202206A5
- Zoro # G4599694
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | 1/2"-13 |
Details
Type | Extended Pin |
Material | Thermoplastic/Stainless Steel |
Style | H - With Locknut |
Measurement Type | Inch |
Description
Indexing Plunger without lockout Size: 2 D1=1/2-13, Form: H Stainless Steel, Hardened, Components: Thermoplastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Oscillating Fastcut Carbide Grout Removal Blade (DWA4220)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 3/8" (84323N)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.7/8 (54PN33)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/8" (54mm) (FCH0218-G)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.12308)
- KIPP Indexing Plunger D1= M10X1, D=5, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1105)
- KIPP Indexing Plungers threaded pin, Style F, inch (K0341.2105AL)
- KIPP Indexing Plungers without collar, Style G, metric (K0343.01412)
- KIPP Spring Plunger Spring Force, Long Vers D=M16 L=45, Stainless Steel, Comp:Ball Stainless Steel, Pu=5 (K0310.416)
- KIPP Indexing Plungers without collar, Style H, inch (K0343.2105AL)
- TE-CO Plunger, Spring, Steel, Zinc, #6-32, 3/8, PK5 (52608)
- Kipp Spring Plungers