Shop All Spring Plungers
Kipp
Indexing Plungers without collar with ext. locking pin, Style G, inch
Mfr # K0633.201516A8
Zoro # G4597409
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extended Pin
- Material Thermoplastic/Stainless Steel
- Thread Size 1"-8
- Style G - No Locknut
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0633.201516A8
- Zoro # G4597409
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | 1"-8 |
Details
Type | Extended Pin |
Material | Thermoplastic/Stainless Steel |
Style | G - No Locknut |
Measurement Type | Inch |
Description
Indexing Plunger without lockout Size: 5 D1=1-8, Form: G Stainless Steel, Hardened, Components: Thermoplastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 12" - 100-700-B12 (100-700-B12)
- RIDGID Pin, Wheel, Quick Change, Tubing (21533)
- DRILL AMERICA 1/8" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1/8)
- MILWAUKEE TOOL Multi-Bit Screwdriver, 12 1/2 in L, 8 pcs (48-22-2218)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.12308)
- KIPP Indexing Plungers threaded pin, Style F, metric (K0341.2308)
- KIPP Spring Plunger Spring Force, Long Version D=M06 L=25, Steel, Comp:Ball Steel, Pu=10 (K0309.406)
- KIPP Indexing Plungers without collar, Style G, metric (K0343.01412)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.2206)
- KIPP Spring Plunger Spring Force, With Head, D=8 L=24, Free-Cutting Steel, Comp:Pin Steel, Pu=1 (K0331.08)
- TE-CO Plunger, Spring, SS, 1/2-13, 3/4, PK5 (53506)
- Kipp Spring Plungers