Shop All Spring Plungers
Kipp
Indexing Plungers without collar, Style K, metric
Mfr # K0345.12516
Zoro # G4600008
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Plunger Dia. 16 mm
- Thread Size M24-2
- Type Indexing Plunger
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0345.12516
- Zoro # G4600008
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Plunger Dia. | 16 mm |
Thread Size | M24-2 |
Details
Material | Stainless Steel |
Type | Indexing Plunger |
Measurement Type | Metric |
Description
Indexing Plunger without lockout Size: 5 D1=M24X2, Form: K, Stainless Steel, Not Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Bushings, 1/2", 20 pcs (03.51.0049A)
- CHICAGO PNEUMATIC $IMPACT WR 1"2140 FT LBS STRAIGHT (CP7782-6)
- CRAFTSMAN Sockets, 3/8" Drive 5/16" Hex Bit Socket, SAE 3/8" Drive (CMMT46664)
- DEWALT 4-1/2" Bar Clamp, Nylon Handle and 1 1/2 in Throat Depth, 2 PK (DWHT83148)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002410)
- KIPP Spring Plunger Spring Force, Long Version D=M06 L=25, Steel, Comp:Ball Steel, Pu=10 (K0309.406)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0339.03105)
- KIPP Indexing Plungers threaded pin, Style F, metric (K0341.2308)
- KIPP Indexing Plungers, inch (K0340.12CMA4)
- KIPP Indexing Plungers without collar, ext. locking pin, Style H, metric (K0633.202105)
- S & W MANUFACTURING Plunger, Lght End Force, 5/16-18" (SSW10-5A)
- Kipp Spring Plungers