Shop All Spring Plungers
Kipp
Indexing Plungers without collar, Style K, metric
Mfr # K0345.02206
Zoro # G4610307
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Indexing Plunger
- Thread Size M12-1.5
- Plunger Dia. 6 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0345.02206
- Zoro # G4610307
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M12-1.5 |
Plunger Dia. | 6 mm |
Details
Material | Stainless Steel |
Type | Indexing Plunger |
Measurement Type | Metric |
Description
Indexing Plunger without lockout Size: 2 D1=M12X1,5, Form: K, Stainless Steel, Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 7 1/2 in Length, 9/16 in Head, 12 Points (54PN28)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 6.40mm (45859)
- 3M DBI-SALA Bucket Bag, Bucket, Black, Yellow, Canvas (1500136)
- WIHA Precision Pentalobe Screwdriver PL3 Round (26634)
- KIPP Indexing Plungers, metric (K0340.1905)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.12308)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0339.03105)
- KIPP Indexing Plungers threaded pin, Style E, metric (K0341.11516)
- KIPP Indexing Plunger D1= M10X1, D=5, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1105)
- KIPP Indexing Plungers threaded pin, Style F, inch (K0341.2105AL)
- TE-CO Plunger, Press Fit, Steel, B/O, 0.48, PK5 (53706)
- Kipp Spring Plungers