Shop All Spring Plungers
Kipp
Indexing Plungers without collar, Style J, metric
Mfr # K0345.1105
Zoro # G4591985
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Dia. 5 mm
- Thread Size M10-1
- Material Steel
- Type Indexing Plunger
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0345.1105
- Zoro # G4591985
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Plunger Dia. | 5 mm |
Thread Size | M10-1 |
Details
Material | Steel |
Type | Indexing Plunger |
Measurement Type | Metric |
Description
Indexing Plunger without lockout Size: 1 D1=M10X1, Form: J, Steel, Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Leveling Jack 17 In Travel, SS (LJ-17-SS)
- SUMITOMO Turning Insert, Diamond, 0.375 in., DCMT, .5, Carbide (DCMT32.50.5ESU-AC6030M)
- MILWAUKEE TOOL 6 in. Extension for M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (49-16-2660EXT)
- WRIGHT TOOL Bit Sockets 1/4" Drive Hex Bit Socket w/ (2210)
- KIPP Indexing Plungers, all stainless steel, Style G, inch (K0634.001412AO)
- KIPP Indexing Plungers threaded pin, Style F, inch (K0341.2105AL)
- KIPP Indexing Plungers threaded pin, Style F, metric (K0341.2308)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0339.4105)
- KIPP Indexing Plungers, inch (K0340.11CWA2)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.2206)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308A6)
- Kipp Spring Plungers