Shop All Spring Plungers
Kipp
Indexing Plungers without collar, Style J, inch
Mfr # K0345.11903AJ
Zoro # G4598197
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- Material Stainless Steel
- Measurement Type Inch
- Style J - No Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0345.11903AJ
- Zoro # G4598197
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | 1/4"-28 |
Details
Material | Stainless Steel |
Measurement Type | Inch |
Style | J - No Locknut |
Description
Indexing Plunger without lockout Size: 9 D1=1/4-28, Form: J, Stainless Steel, Not Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Pozidriv 90mm Power Blade Set, 3 Piece (76091)
- CAPRI TOOLS 19 mm 12-Point Combination Wrench (1-1319)
- AMPCO SAFETY TOOLS 1/2" Drive, SAE Socket, 6 Points (W-283)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58563)
- KIPP Indexing Plungers threaded pin, Style F, metric (K0341.2308)
- KIPP Indexing Plunger D1= 3/8-16, D=5, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0339.2005A4)
- KIPP Spring Plunger Spring Force, Long Version D=M08 L=50, Steel, Comp:Pin Steel (K0657.608X50)
- KIPP Indexing Plungers for thin-walled parts Style A (K0735.31206)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002105)
- KIPP Indexing Plungers, inch (K0340.12CMA4)
- J.W. WINCO JW Winco GN717-4-M6-C-ST Indexing Plunger (717-4-M6-C-ST)
- Kipp Spring Plungers