Shop All Spring Plungers
Kipp
Indexing Plungers without collar, Style H, metric
Mfr # K0343.02410
Zoro # G4620999
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0343.02410
- Zoro # G4620999
- Country of Origin Germany
- Category Spring Plungers
Description
Indexing Plunger without lockout Size: 4 D1=M20X1,5, Form: H Stainless Steel, Hardened, Components: Thermoplastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Gun Nozzle, Safety, 2-3/8 In. L (1101)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 6mm, Number of Points: 6 (KTI-27906)
- STANLEY Pry Bars, Flat Pry Bar, 15-1/2 In. L (55-525)
- WILTON C-Clamp, 2", Iron, Light Duty, 450 lb. (252)
- KIPP Indexing Plungers for thin-walled parts Style A (K0735.31206)
- KIPP Indexing Plungers without collar, ext. locking pin, Style H, metric (K0633.202105)
- KIPP Spring Plunger Spring Force, With Head, D=8 L=24, Free-Cutting Steel, Comp:Pin Steel, Pu=1 (K0331.08)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0339.4105)
- KIPP Indexing Plungers without collar, ext. locking pin, Style H, metric (K0633.212516)
- KIPP Indexing Plunger D1= 3/8-16, D=5, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0339.2005A4)
- J.W. WINCO JW Winco GN717-6-M12X1.5-CK-ST Indexing Plunger (717-6-M12X1.5-CK-ST)
- Kipp Spring Plungers