Shop All Spring Plungers
Kipp
Indexing Plungers without collar, Style H, metric
Mfr # K0343.02206
Zoro # G4619179
Sold in multiples of 2 for $35.18
$35.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0343.02206
- Zoro # G4619179
- Country of Origin Germany
- Category Spring Plungers
Description
Indexing Plunger without lockout Size: 2 D1=M12X1,5, Form: H Stainless Steel, Hardened, Components: Thermoplastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Sanitimer, Attaches to any BK Faucet, Counts Down Hand-Washing Time (ST-100)
- KRAFT TOOL Cement Finish Trowel, BS, 16x5", Pro-Form (CF535BPF)
- WRIGHT TOOL 1 in Drive Impact Socket 2 3/8 in Size, Standard Socket, black oxide (8876)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/16 in Round (606-2)
- KIPP Indexing Plunger D1= 3/8-16, D=5, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0339.2005A4)
- KIPP Indexing Plungers threaded pin, Style F, inch (K0341.2516A8)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.12308)
- KIPP Indexing Plungers without collar, Style H, inch (K0343.2105AL)
- KIPP Spring Plunger Spring Force, Long Vers D=M16 L=45, Stainless Steel, Comp:Ball Stainless Steel, Pu=5 (K0310.416)
- KIPP Spring Plunger Spring Force, Long Version D=M06 L=25, Steel, Comp:Ball Steel, Pu=10 (K0309.406)
- TE-CO Plunger, Spring W/Out Lock, 1/4-28, 1, PK5 (52006X)
- Kipp Spring Plungers