Shop All Spring Plungers
Kipp
Indexing Plungers without collar, Style H, inch
Mfr # K0343.12412AO
Zoro # G4617264
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Stainless Steel
- Type Standard Pin
- Thread Size 3/4"-16
- Measurement Type Inch
- Style H - With Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0343.12412AO
- Zoro # G4617264
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | 3/4"-16 |
Details
Material | Thermoplastic/Stainless Steel |
Type | Standard Pin |
Measurement Type | Inch |
Style | H - With Locknut |
Description
Indexing Plunger without lockout Size: 4 D1=3/4-16, Form: H Stainless Steel, Not Hardened, Components: Thermoplastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch-Rd 2.250 27, 1Mm 730 (437AV)
- FEIN Bit holder chuck (60510222010)
- LINCOLN LUBRICATION Mini 3 Oz Lever-Action Grease Gun (LING103)
- STABILA Black Holster for Die-Cast Torpedo (30003)
- KIPP Indexing Plunger D1= 3/8-16, D=5, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0339.2005A4)
- KIPP Indexing Plungers threaded pin, Style F, inch (K0341.2516A8)
- KIPP Indexing Plungers without collar, Style H, inch (K0343.2105AL)
- KIPP Cam action indexing plunger, M20x1.5, pin 10 mm. Handle uncoated. (K0348.0410201)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3206)
- KIPP Indexing Plungers without collar, ext. locking pin, Style H, metric (K0633.202105)
- LDR Plunger 3 in. L X 4.5 in. D (512 3420-K)
- Kipp Spring Plungers