Shop All Spring Plungers
Kipp
Indexing Plungers without collar, Style H, inch
Mfr # K0343.12308A6
Zoro # G4620624
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Pin
- Material Thermoplastic/Stainless Steel
- Thread Size 5/8"-11
- Measurement Type Inch
- Style H - With Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0343.12308A6
- Zoro # G4620624
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | 5/8"-11 |
Details
Type | Standard Pin |
Material | Thermoplastic/Stainless Steel |
Measurement Type | Inch |
Style | H - With Locknut |
Description
Indexing Plunger without lockout Size: 3 D1=5/8-11, Form: H Stainless Steel, Not Hardened, Components: Thermoplastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Spanner Insert Screwdriving Bit, 6, 1 in. (68481)
- DIABLO SAW BLADE 36T 4-1/2""DIA (D0436X)
- PROSKIT Crimper Non-Insulated Terminals 22 AWG6 (300-055)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 0 Pockets (5106S)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.12308)
- KIPP Spring Plunger Spring Force, Long Version D=M06 L=25, Steel, Comp:Ball Steel, Pu=10 (K0309.406)
- KIPP Indexing Plungers, all stainless steel, Style G, metric (K0634.001206)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1206A5)
- KIPP Cam action indexing plunger, M20x1.5, pin 10 mm. Handle uncoated. (K0348.0410201)
- KIPP Indexing Plungers, metric (K0340.1905)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54308X)
- Kipp Spring Plungers