Shop All Spring Plungers
Kipp
Indexing Plungers without collar, Style H, inch
Mfr # K0343.02105AL
Zoro # G4616975
product price: $20.09
/ea
Sold in multiples of 2 for $40.18
$40.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Stainless Steel
- Type Standard Pin
- Thread Size 3/8"-24
- Measurement Type Inch
- Style H - With Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0343.02105AL
- Zoro # G4616975
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | 3/8"-24 |
Details
Material | Thermoplastic/Stainless Steel |
Type | Standard Pin |
Measurement Type | Inch |
Style | H - With Locknut |
Description
Indexing Plunger without lockout Size: 1 D1=3/8-24, Form: H Stainless Steel, Hardened, Components: Thermoplastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 157223 MHST Hole Saw, 1-3/8 in dia, 1-15/16 in D Cutting, Tungsten Carbide Tip Cutting Edge, 5/8-18 (MHST22)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/4 in Size, Deep Socket, black oxide (6940)
- BONDHUS 10mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43876)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20493B610R)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1206A5)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002105)
- KIPP Cam action indexing plunger, M20x1.5, pin 10 mm. Handle uncoated. (K0348.0410201)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0339.03105)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.12308)
- KIPP Spring Plunger Spring Force, Long Vers D=M16 L=45, Stainless Steel, Comp:Ball Stainless Steel, Pu=5 (K0310.416)
- TE-CO Plunger, Ball, Steel, B/O, 1/4-20, 17/32, PK5 (52805)
- Kipp Spring Plungers