Shop All Spring Plungers
Kipp
Indexing Plungers without collar, Style G, metric
Mfr # K0343.1308
Zoro # G4615374
product price: $9.29
/ea
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Pin
- Material Thermoplastic/Steel
- Thread Size M16-1.5
- Style G - No Locknut
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0343.1308
- Zoro # G4615374
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M16-1.5 |
Details
Type | Standard Pin |
Material | Thermoplastic/Steel |
Style | G - No Locknut |
Measurement Type | Metric |
Description
Indexing Plunger without lockout Size: 3 D1=M16X1,5, Form: G Steel, Hardened, Components: Thermoplastic, Components: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench (DCF913P2/DCB205)
- MILWAUKEE TOOL M12 REDLITHIUM HIGH OUTPUT CP2.5 Compact Battery Pack (48-11-2425)
- TEKTON 1/2 Inch Drive x 19 mm 6-Point Impact Socket (SID22119)
- CENTURY DRILL & TOOL Hacksaw Frame Miniature With 24T Alloy Hacksaw Blade (4955)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.2206)
- KIPP Spring Plunger Spring Force, Long Version D=M08 L=50, Steel, Comp:Pin Steel (K0657.608X50)
- KIPP Indexing Plungers, metric (K0340.1206)
- KIPP Indexing Plungers without collar, ext. locking pin, Style H, metric (K0633.202105)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0339.4105)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3105AL)
- Kipp Spring Plungers