Shop All Spring Plungers
Kipp
Indexing Plungers without collar, Style G, inch
Mfr # K0343.01903AJ
Zoro # G4621586
product price: $20.29
/ea
Sold in multiples of 2 for $40.58
$40.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0343.01903AJ
- Zoro # G4621586
- Country of Origin Germany
- Category Spring Plungers
Description
Indexing Plunger without lockout Size: 9 D1=1/4-28, Form: G Stainless Steel, Hardened, Components: Thermoplastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive, 1-13/16" 12 pt SAE Socket, 12 Points (8158)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 9 (LU88R009)
- SUPERCUT 96.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (205824)
- MILWAUKEE TOOL 3/4" Draw Stud (49-16-2681)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Steel Hardened (K0339.4206)
- KIPP Indexing Plungers, all stainless steel, Style G, metric (K0634.001903)
- KIPP Indexing Plungers threaded pin, Style E, metric (K0341.11516)
- KIPP Spring Plunger Spring Force, Long Version D=M08 L=50, Steel, Comp:Pin Steel (K0657.608X50)
- KIPP Spring Plunger Spring Force, With Head, D=8 L=24, Free-Cutting Steel, Comp:Pin Steel, Pu=1 (K0331.08)
- KIPP Indexing Plungers without collar, ext. locking pin, Style H, metric (K0633.202105)
- TE-CO Plunger, Spring, Steel, Zinc, #6-32, 3/8, PK5 (52608)
- Kipp Spring Plungers