Shop All Spring Plungers
Kipp
Indexing Plungers without collar, ext. locking pin, Style H, metric
Mfr # K0633.22412
Zoro # G4614470
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Steel
- Type Extended Pin
- Thread Size M20-1.5
- Measurement Type Metric
- Style H - With Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0633.22412
- Zoro # G4614470
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M20-1.5 |
Details
Material | Thermoplastic/Steel |
Type | Extended Pin |
Measurement Type | Metric |
Style | H - With Locknut |
Description
Indexing Plunger without lockout Size: 4 D1=M20X1,5, Form: H Steel, Hardened, Components: Thermoplastic, Components: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel, 3/4 In. x 7 In. (J86A5/8S2)
- WESTWARD 3/8" Drive, SAE 1" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR44)
- WEATHERHEAD Spiral Collet, 1555844 (ET425DC-4S8)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 8mm (80390)
- KIPP Indexing Plungers, metric (K0340.1905)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308)
- KIPP Indexing Plungers, inch (K0340.13CNA5)
- KIPP Cam action indexing plunger, M20x1.5, pin 10 mm. Handle uncoated. (K0348.0410201)
- KIPP Indexing Plungers, all stainless steel, Style G, metric (K0634.001206)
- KIPP Spring Plunger Spring Force, Long Version D=M08 L=50, Steel, Comp:Pin Steel (K0657.608X50)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, PK5 (52602)
- Kipp Spring Plungers