Shop All Spring Plungers
Kipp
Indexing Plungers without collar, ext. locking pin, Style H, metric
Mfr # K0633.212903
Zoro # G4616729
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Stainless Steel
- Thread Size M6-0.75
- Type Extended Pin
- Measurement Type Metric
- Style H - With Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0633.212903
- Zoro # G4616729
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M6-0.75 |
Details
Material | Thermoplastic/Stainless Steel |
Type | Extended Pin |
Measurement Type | Metric |
Style | H - With Locknut |
Description
Indexing Plunger without lockout Size: 9 D1=M06X0,75, Form: H Stainless Steel, Not Hardened, Components: Thermoplastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Crimping Tool, Li-Ion, 8 tons Force (EK6FTLX11)
- ZEBRA SKIMMERS Z17 Coalescer Hammerhead, 22 In L (FZ17.H1)
- WESTWARD Palette Knife, Flexible, 1-3/16", SS (40JD58)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 6-32 (TMI100-32HA)
- KIPP Indexing Plungers threaded pin, Style E, metric (K0341.11516)
- KIPP Indexing Plungers, all stainless steel, Style G, metric (K0634.001206)
- KIPP Indexing Plungers for thin-walled parts Style A (K0735.31206)
- KIPP Spring Plunger Spring Force, Long Vers D=M16 L=45, Stainless Steel, Comp:Ball Stainless Steel, Pu=5 (K0310.416)
- KIPP Indexing Plungers, metric (K0340.1206)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002410)
- TE-CO Plunger, Spring, Steel, B/O, #6-32, 17/32, PK5 (52001)
- Kipp Spring Plungers