Shop All Spring Plungers
Kipp
Indexing Plungers without collar, ext. locking pin, Style H, metric
Mfr # K0633.212004
Zoro # G4613597
Sold in multiples of 2 for $35.50
$35.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Stainless Steel
- Type Extended Pin
- Thread Size M8-1
- Measurement Type Metric
- Style H - With Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0633.212004
- Zoro # G4613597
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M8-1 |
Details
Material | Thermoplastic/Stainless Steel |
Type | Extended Pin |
Measurement Type | Metric |
Style | H - With Locknut |
Description
Indexing Plunger without lockout Size: 0 D1=M08X1, Form: H Stainless Steel, Not Hardened, Components: Thermoplastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 816 Laser Add-On for 314 Set & Match System (816)
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 3/8", 1/2", M10 Thread Size, 1.875" Dia., Blind Tap (GN6X-8X-B7--S--)
- MILWAUKEE TOOL 1 in. x 12 in. Straight Shank Rebar Cutter (48-20-6787)
- PORTER-CABLE Drive Shaft (659372-00)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3105AL)
- KIPP Cam action indexing plunger, M20x1.5, pin 10 mm. Handle uncoated. (K0348.0410201)
- KIPP Indexing Plungers, inch (K0340.11CWA2)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3206)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308A6)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0339.2308)
- J.W. WINCO JW Winco GN717-8-M12-C-NI Indexing Plunger (717-8-M12-C-NI)
- Kipp Spring Plungers