Shop All Spring Plungers
Kipp
Indexing Plungers without collar, ext. locking pin, Style H, metric
Mfr # K0633.202903
Zoro # G4600148
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Extended Pin
- Thread Size M6-0.75
- Material Thermoplastic/Stainless Steel
- Style H - With Locknut
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0633.202903
- Zoro # G4600148
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M6-0.75 |
Details
Type | Extended Pin |
Material | Thermoplastic/Stainless Steel |
Style | H - With Locknut |
Measurement Type | Metric |
Description
Indexing Plunger without lockout Size: 9 D1=M06X0,75, Form: H Stainless Steel, Hardened, Components: Thermoplastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GAGE Ton Chain Puller, 3 (AMG635)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 21/64 (C71021)
- BON TOOL Bon 84-575 Sledge Hammer, 12 Lb 36" Wood Handle (84-575)
- PROTO 3/4 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (J07509)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0339.2308)
- KIPP Indexing Plungers threaded pin, Style E, metric (K0341.11516)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0339.03105)
- KIPP Spring Plunger Spring Force, Long Version D=M06 L=25, Steel, Comp:Ball Steel, Pu=10 (K0309.406)
- KIPP Indexing Plungers without collar, ext. locking pin, Style G, metric (K0633.21516)
- KIPP Indexing Plungers threaded pin, Style F, inch (K0341.2105AL)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002410)
- Kipp Spring Plungers