Shop All Spring Plungers
Kipp
Indexing Plungers without collar, ext. locking pin, Style G, metric
Mfr # K0633.21412
Zoro # G4617480
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extended Pin
- Thread Size M20-1.5
- Material Thermoplastic/Steel
- Style G - No Locknut
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0633.21412
- Zoro # G4617480
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M20-1.5 |
Details
Type | Extended Pin |
Material | Thermoplastic/Steel |
Style | G - No Locknut |
Measurement Type | Metric |
Description
Indexing Plunger without lockout Size: 4 D1=M20X1,5, Form: G Steel, Hardened, Components: Thermoplastic, Components: Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diam. 2-9/16in. (CTS41)
- CHAMPION TOOL STORAGE FMPro Side Cabinet, 5 Drawer, Blue, Steel, 15 in W x 20 in D (FMP1505SL-BL)
- OTC 3/4 in Drive, 3-7/8" 8 pt SAE Socket, 8 Points (1913)
- PERFORMANCE TOOL Oil /Fuel Filter Socket 6.0 Diesel Filter/Fuel Soc, W80677 (W80677)
- KIPP Spring Plunger Spring Force, Long Version D=M08 L=50, Steel, Comp:Pin Steel (K0657.608X50)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1206A5)
- KIPP Cam action indexing plunger, M20x1.5, pin 10 mm. Handle uncoated. (K0348.0410201)
- KIPP Indexing Plungers, inch (K0340.11CWA2)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308)
- KIPP Indexing Plunger D1= M10X1, D=5, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1105)
- J.W. WINCO JW Winco GN717-4-M6-A-ST Indexing Plunger (717-4-M6-A-ST)
- Kipp Spring Plungers