Shop All Spring Plungers
Kipp
Indexing Plungers threaded pin, Style F, metric
Mfr # K0341.12004
Zoro # G4601024
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1
- Material Stainless Steel
- Measurement Type Metric
- Style F - With Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0341.12004
- Zoro # G4601024
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M8-1 |
Details
Material | Stainless Steel |
Measurement Type | Metric |
Style | F - With Locknut |
Description
Indexing Plunger without lockout Size: 0 D1=M08X1, Form: F, Stainless Steel Not Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Japanese Carbide Piston Driver for Hitachi NR83A + A2 Replaces 890385, 885915 (SP 877-323C)
- M.A. FORD End Mill, 1/4" Dia, 1/2" Cut, Carbide (13825001)
- DEWALT 1/2" Brad Pt Bit (DW1714)
- CLECO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 30,000 RPM, 0.3 hp (12L1080-36)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002410)
- KIPP Indexing Plunger D1= M10X1, D=5, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1105)
- KIPP Indexing Plungers without collar, Style H, metric (K0343.2410)
- KIPP Indexing Plungers, all stainless steel, Style G, metric (K0634.001903)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308)
- KIPP Spring Plunger Spring Force, Long Vers D=M16 L=45, Stainless Steel, Comp:Ball Stainless Steel, Pu=5 (K0310.416)
- J.W. WINCO JW Winco GN717-5-M8-C-ST Indexing Plunger (717-5-M8-C-ST)
- Kipp Spring Plungers