Shop All Spring Plungers
Kipp
Indexing Plungers threaded pin, Style F, inch
Mfr # K0341.12308A6
Zoro # G4586674
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Material Stainless Steel
- Measurement Type Inch
- Style F - With Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0341.12308A6
- Zoro # G4586674
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | 5/8"-11 |
Details
Material | Stainless Steel |
Measurement Type | Inch |
Style | F - With Locknut |
Description
Indexing Plunger without lockout Size: 3 D1=5/8-11, Form: F, Stainless Steel Not Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 6 Inch 200 Grit Thin Electroplated Dry Pad for Orbital Sanders (BRTD6200)
- CDI CDI Torque Wrench Head, Open End, J, 1-1/4 In (TCQJO40A)
- PROTO Combination Wrench, Metric, 23mm Head Sz (J1223MBASD)
- DRILL AMERICA J HSS Black Oxide Jobber Length Drill Bit (DWDNJ)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Steel Hardened (K0339.4206)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.12308)
- KIPP Cam action indexing plunger w nut, M20x1.5, pin 12mm. Handle uncoated. (K0348.0512201)
- KIPP Indexing Plungers without collar, Style H, inch (K0343.2105AL)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.2206)
- KIPP Indexing Plungers without collar, ext. locking pin, Style H, metric (K0633.202105)
- J.W. WINCO JW Winco GN717-8-M12-BK-ST Indexing Plunger (717-8-M12-BK-ST)
- Kipp Spring Plungers