Shop All Spring Plungers
Kipp
Indexing Plungers threaded pin, Style F, inch
Mfr # K0341.02412AO
Zoro # G4598328
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Size 3/4"-16
- Style E - No Locknut
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0341.02412AO
- Zoro # G4598328
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | 3/4"-16 |
Details
Material | Stainless Steel |
Style | E - No Locknut |
Measurement Type | Inch |
Description
Indexing Plunger without lockout Size: 4 D1=3/4-16, Form: F, Stainless Steel Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J5274A)
- MILWAUKEE TOOL SHOCKWAVE 6" Impact Square Recess #2 Power Bits (10 Pk) (48-32-4215)
- DIABLO 1" Carbide GP Hole Saw (DHS1000CT)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/4" (57mm) (FCH0214-G)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002410)
- KIPP Spring Plunger Spring Force, Long Vers D=M16 L=45, Stainless Steel, Comp:Ball Stainless Steel, Pu=5 (K0310.416)
- KIPP Indexing Plunger D1= 3/8-16, D=5, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0339.2005A4)
- KIPP Indexing Plungers, inch (K0340.13CNA5)
- KIPP Indexing Plungers threaded pin, Style F, inch (K0341.2105AL)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002105)
- TE-CO Plunger, Spring, Steel, Zinc, #6-32, 3/8, PK5 (52608)
- Kipp Spring Plungers