Shop All Spring Plungers
Kipp
Indexing Plungers threaded pin, Style E, metric
Mfr # K0341.11903
Zoro # G4600306
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0341.11903
- Zoro # G4600306
- Country of Origin Germany
- Category Spring Plungers
Description
Indexing Plunger without lockout Size: 9 D1=M06X0,75, Form: E, Stainless Steel Not Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Hexagon 1" Across Flat Die 1/2"-13 NC (9444)
- CLE-LINE Screw Machine Drill Bit, 11/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23478)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 4 3/32 in Long, 1 1/4 in Short (13665)
- WELLER Crescent 13 mm X 1/2 in. drive Metric 6 Point Impact Socket 1 pc (CIMS13N)
- KIPP Cam action indexing plunger, M20x1.5, pin 10 mm. Handle uncoated. (K0348.0410201)
- KIPP Spring Plunger Spring Force, With Head, D=8 L=24, Free-Cutting Steel, Comp:Pin Steel, Pu=1 (K0331.08)
- KIPP Indexing Plungers, inch (K0340.12CMA4)
- KIPP Indexing Plungers without collar, Style G, metric (K0343.01412)
- KIPP Indexing Plungers threaded pin, Style E, metric (K0341.11516)
- KIPP Indexing Plungers for thin-walled parts Style A (K0735.31206)
- TE-CO Plunger, Ball, SS, #10-32, 33/64, PK5 (52905)
- Kipp Spring Plungers