Shop All Spring Plungers
Kipp
Indexing Plungers threaded pin, Style E, metric
Mfr # K0341.01903
Zoro # G4587855
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M6-0.75
- Material Stainless Steel
- Measurement Type Metric
- Style E - No Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0341.01903
- Zoro # G4587855
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M6-0.75 |
Details
Material | Stainless Steel |
Measurement Type | Metric |
Style | E - No Locknut |
Description
Indexing Plunger without lockout Size: 9 D1=M06X0,75, Form: E, Stainless Steel Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (LN775512VN)
- BETA Extra-long bent needle knurled nose pliers, slip-proof double layer PVC coated handles, OAL 160mm (011680066)
- VERMONT GAGE Adj. No Go Ring Gage, M6.0-1.00 2A (362117520)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1250" (993215)
- KIPP Indexing Plungers threaded pin, Style E, metric (K0341.11516)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3105AL)
- KIPP Cam action indexing plunger, M20x1.5, pin 10 mm. Handle uncoated. (K0348.0410201)
- KIPP Indexing Plungers without collar, Style H, metric (K0343.2410)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308A6)
- KIPP Spring Plunger Spring Force, With Head, D=8 L=24, Free-Cutting Steel, Comp:Pin Steel, Pu=1 (K0331.08)
- J.W. WINCO JW Winco GN717-5-M8-CK-NI Indexing Plunger (717-5-M8-CK-NI)
- Kipp Spring Plungers