Shop All Spring Plungers
Kipp
Indexing Plungers threaded pin, Style E, metric
Mfr # K0341.01004
Zoro # G4588519
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Size M8-1
- Measurement Type Metric
- Style E - No Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0341.01004
- Zoro # G4588519
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M8-1 |
Details
Material | Stainless Steel |
Measurement Type | Metric |
Style | E - No Locknut |
Description
Indexing Plunger without lockout Size: 0 D1=M08X1, Form: E, Stainless Steel Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-15MM)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-122)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x2 (46261)
- TEKTON 23 mm Reversible Ratcheting Combination Wrench (WRN56123)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3105AL)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002410)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308A6)
- KIPP Indexing Plungers, inch (K0340.11CWA2)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308)
- KIPP Indexing Plungers, inch (K0340.12CMA4)
- J.W. WINCO JW Winco GN717-6-M10-CK-NI Indexing Plunger (717-6-M10-CK-NI)
- Kipp Spring Plungers