Shop All Spring Plungers
Kipp
Indexing Plungers Style S
Mfr # K0342.4004
Zoro # G4595074
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indexing Plunger w/o Collars
- Material Steel
- Thread Size M8-1
- Style S - With Locknut
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0342.4004
- Zoro # G4595074
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M8-1 |
Details
Type | Indexing Plunger w/o Collars |
Material | Steel |
Style | S - With Locknut |
Measurement Type | Metric |
Description
Indexing Plunger without lockout Size: 0 D1=M08X1, Form: S, Steel Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 19mm (JSCRM19T)
- DEWALT 3/16" x 8" x 10" SDS+ Hammer Bit (DW5405)
- VULCAN Blade Carpet Knife W/5 Blades (JL-BD-093L)
- GRAY TOOLS Brass Pin Punch, 3/32 X 4'' (CB06)
- KIPP Spring Plunger Spring Force, Long Version D=M08 L=50, Steel, Comp:Pin Steel (K0657.608X50)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.12308)
- KIPP Indexing Plungers threaded pin, Style F, inch (K0341.2105AL)
- KIPP Indexing Plungers threaded pin, Style F, metric (K0341.2308)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002410)
- KIPP Indexing Plungers, all stainless steel, Style G, metric (K0634.001903)
- TE-CO Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5 (52812)
- Kipp Spring Plungers