Shop All Spring Plungers
Kipp
Indexing Plungers Style S
Mfr # K0342.04105
Zoro # G4592910
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Indexing Plunger w/o Collars
- Thread Size M10-1
- Style S - With Locknut
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0342.04105
- Zoro # G4592910
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M10-1 |
Details
Material | Stainless Steel |
Type | Indexing Plunger w/o Collars |
Style | S - With Locknut |
Measurement Type | Metric |
Description
Indexing Plunger without lockout Size: 1 D1=M10X1, Form: S, Stainless Steel Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 27-200 Post Hole Digging Bar, 17 Lb, 69" (27-200)
- BOJO TOOLS 4 PC SAE Wrench/Socket Insert (WI-4SAE-XNGL)
- WIHA 6 Piece SAE T-Shape Hex Key Set, 33490 (33490)
- CRESCENT SCKT RAIL 3/8""DR (CSR1)
- KIPP Indexing Plungers without collar, ext. locking pin, Style G, metric (K0633.21516)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0339.4105)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3105AL)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3206)
- KIPP Indexing Plungers, inch (K0340.13CNA5)
- TE-CO Spring Plunger Wrench, PK 2 (53006)
- Kipp Spring Plungers