Shop All Spring Plungers
Kipp
Indexing Plungers Style S
Mfr # K0342.04004
Zoro # G4596106
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1
- Material Stainless Steel
- Type Indexing Plunger w/o Collars
- Style S - With Locknut
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0342.04004
- Zoro # G4596106
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M8-1 |
Details
Material | Stainless Steel |
Type | Indexing Plunger w/o Collars |
Style | S - With Locknut |
Measurement Type | Metric |
Description
Indexing Plunger without lockout Size: 0 D1=M08X1, Form: S, Stainless Steel Hardened. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM, Handle Type: T-Grip (MX90A)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.315" Cap., 2MT Mount Size, Steel (JK-08 MT-2)
- TAPMATIC Stop Arm, For Mfr. No. 50X (56532)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 2-Tool Combo Kit (2497-22)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3206)
- KIPP Spring Plunger Spring Force, With Head, D=8 L=24, Free-Cutting Steel, Comp:Pin Steel, Pu=1 (K0331.08)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.12308)
- KIPP Indexing Plungers, metric (K0340.1905)
- KIPP Indexing Plungers threaded pin, Style F, metric (K0341.2308)
- KIPP Cam action indexing plunger, M20x1.5, pin 10 mm. Handle uncoated. (K0348.0410201)
- TE-CO Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5 (52810)
- Kipp Spring Plungers