Shop All Spring Plungers
Kipp
Indexing Plungers, metric
Mfr # K0340.1410
Zoro # G4585299
product price: $14.25
/ea
Sold in multiples of 2 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0340.1410
- Zoro # G4585299
- Country of Origin Germany
- Category Spring Plungers
Description
Indexing Plunger with lockout function Size: 4 D1=M16 Steel, Blue-Passivated. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Bi-Metal Teeth Jig Saw Blades Are S, PK5 (DJT144DF5)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK15)
- KLEVER KUTTER Excel Plus Safety Cutter, 7" Handle, Orange, 10PK (PLS-400-30G)
- MILWAUKEE TOOL 4 in. #2 ECX Cushion Grip Screwdriver (Made in USA) (MT216)
- KIPP Cam action indexing plunger w nut, M20x1.5, pin 12mm. Handle uncoated. (K0348.0512201)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1206A5)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Steel Hardened (K0339.4206)
- KIPP Indexing Plungers, metric (K0340.1206)
- KIPP Indexing Plungers threaded pin, Style F, inch (K0341.2105AL)
- KIPP Indexing Plungers for thin-walled parts Style A (K0735.31206)
- KIPP Indexing Plungers, metric (K0340.1905)
- Kipp Spring Plungers