Shop All Spring Plungers
Kipp
Indexing Plungers, metric
Mfr # K0340.1308
Zoro # G4586595
Sold in multiples of 2 for $22.70
$22.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size M12
- Measurement Type Metric
- Style A - Non-Lockout, No Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0340.1308
- Zoro # G4586595
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M12 |
Details
Material | Steel |
Measurement Type | Metric |
Style | A - Non-Lockout, No Locknut |
Description
Indexing Plunger with lockout function Size: 3 D1=M12 Steel, Blue-Passivated. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Plug, 2 Flutes (C62014)
- AIRLOC Vibe Iso Pad, 19 11/16 x 39 3/8 (3.09150.70)
- BESSEY Pivot Handle Clamp, 20" Clamping cap. (GZ50-12PH)
- BESSEY Ductile Alloy C-Clamps, 2.5" (540 - 2-1/2)
- KIPP Indexing Plungers threaded pin, Style F, metric (K0341.2308)
- KIPP Indexing Plungers, inch (K0340.12CMA4)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0339.2308)
- KIPP Cam action indexing plunger, M20x1.5, pin 10 mm. Handle uncoated. (K0348.0410201)
- KIPP Indexing Plungers threaded pin, Style E, metric (K0341.11516)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1206A5)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3105AL)
- Kipp Spring Plungers