Shop All Spring Plungers
Kipp
Indexing Plungers, metric
Mfr # K0340.1104
Zoro # G4606046
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Material Steel
- Measurement Type Metric
- Style A - Non-Lockout, No Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0340.1104
- Zoro # G4606046
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M6 |
Details
Material | Steel |
Measurement Type | Metric |
Style | A - Non-Lockout, No Locknut |
Description
Indexing Plunger with lockout function Size: 1 D1=M06 Steel, Blue-Passivated. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Pad (151284-00SV)
- GREY PNEUMATIC SOC 5MM 3/8D IMP HEX MALE (1905M)
- SLICE Scraper, Straight, Zirconium Oxide, 1/2"W (10593)
- DRILL AMERICA #25 Cobalt Jobber Length Drill Bit (DWDCO25)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0339.4105)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.12308)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0339.03105)
- KIPP Indexing Plungers, all stainless steel, Style G, inch (K0634.001412AO)
- KIPP Indexing Plungers threaded pin, Style E, metric (K0341.11516)
- KIPP Indexing Plunger D1= 3/8-16, D=5, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0339.2005A4)
- J.W. WINCO JW Winco GN717-5-M8-BK-ST Indexing Plunger (717-5-M8-BK-ST)
- Kipp Spring Plungers