Shop All Spring Plungers
Kipp
Indexing Plungers lock and clamp, metric
Mfr # K0245.14107
Zoro # G4617130
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0245.14107
- Zoro # G4617130
- Country of Origin Germany
- Category Spring Plungers
Description
Indexing Plunger with Five Lobe Grip Size: 4 D2=63, D1=M20X1,5, L=78, L1=24, D=10, Thermoplastic Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer w/Straight Shank (C30134)
- STARRETT Clamp Each (161AA)
- SLICE Safety Cutter, Micro-Ceramic, 1/5"Wx2-2/5"Lx1-1/5"H, Green (SLI00200)
- PROTO Wobble Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (J4760W)
- KIPP Indexing Plungers without collar, Style H, metric (K0343.2410)
- KIPP Indexing Plungers without collar, ext. locking pin, Style G, metric (K0633.21516)
- KIPP Indexing Plungers threaded pin, Style E, metric (K0341.11516)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3206)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0339.4105)
- KIPP Cam action indexing plunger w nut, M20x1.5, pin 12mm. Handle uncoated. (K0348.0512201)
- KIPP Indexing Plunger D1= M10X1, D=5, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1105)
- Kipp Spring Plungers