Shop All Spring Plungers
Kipp
Indexing Plungers lock and clamp, metric
Mfr # K0245.12067
Zoro # G4617830
product price: $14.49
/ea
Sold in multiples of 2 for $28.98
$28.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Steel
- Type Lock & Clamp Indexing Plunger
- Thread Size M12-1.5
- Measurement Type Metric
- Style Novo Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0245.12067
- Zoro # G4617830
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M12-1.5 |
Details
Material | Thermoplastic/Steel |
Type | Lock & Clamp Indexing Plunger |
Measurement Type | Metric |
Style | Novo Grip |
Description
Indexing Plunger with Five Lobe Grip Size: 2 D2=50, D1=M12X1,5, L=57,8, L1=17, D=6, Thermoplastic Black. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/32"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX123/32)
- IRWIN DIE HEX 1"" 6-32NC CARDED (9318)
- ZORO SELECT Chucking Reamer, 3/64 In., 4 Flute, Cobalt (1433-0.0469)
- RIDGID Tubing Cutter (15)
- KIPP Indexing Plungers, inch (K0340.12CMA4)
- KIPP Indexing Plungers threaded pin, Style F, inch (K0341.2105AL)
- KIPP Indexing Plungers without collar, Style G, metric (K0343.01412)
- KIPP Spring Plunger Spring Force, With Head, D=8 L=24, Free-Cutting Steel, Comp:Pin Steel, Pu=1 (K0331.08)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0339.2308)
- KIPP Indexing Plungers, all stainless steel, Style G, inch (K0634.001412AO)
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52804)
- Kipp Spring Plungers