Shop All Spring Plungers
Kipp
Indexing Plungers lock and clamp, inch
Mfr # K0245.1410A76
Zoro # G4619276
product price: $27.39
/ea
$27.39
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
- Brand Kipp
- MFR # K0245.1410A76
- Zoro # G4619276
- Country of Origin Germany
- Category Spring Plungers
Description
Indexing Plunger with Five Lobe Grip Size: 4 D2=63, D1=3/4-10, L=78, L1=24, D=10, Thermoplastic Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
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
- TR INDUSTRIAL Carbon Brushes for TR-100 and TR-300 Demolition Hammers (TR90264)
- MAHR Dial Test Indicator, Swl Hd, 0 to 0.020 In (4306950)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .061"-1", 940 pcs. (101101700)
- STEELMAN 1/4" Drive Deep Well SAE Socket Set, 7-Piece (78520)
- KIPP Indexing Plungers, all stainless steel, Style G, metric (K0634.001206)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002410)
- KIPP Spring Plunger Spring Force, With Head, D=8 L=24, Free-Cutting Steel, Comp:Pin Steel, Pu=1 (K0331.08)
- KIPP Spring Plunger Spring Force, Long Vers D=M16 L=45, Stainless Steel, Comp:Ball Stainless Steel, Pu=5 (K0310.416)
- KIPP Cam action indexing plunger, M20x1.5, pin 10 mm. Handle uncoated. (K0348.0410201)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1206A5)
- TE-CO Spring Plunger Wrench, PK 2 (53006)
- Kipp Spring Plungers