Shop All Spring Plungers
Kipp
Indexing Plungers lock and clamp, inch
Mfr # K0245.1308
Zoro # G1010461
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16-1.5
- Material Thermoplastic/Steel
- Type Lock & Clamp Indexing Plunger
- Style Novo Grip
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0245.1308
- Zoro # G1010461
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M16-1.5 |
Details
Material | Thermoplastic/Steel |
Type | Lock & Clamp Indexing Plunger |
Style | Novo Grip |
Measurement Type | Metric |
Description
Indexing Plunger W.Five Lobe Grip Size:3 D2=63, D1=M16X1,5, L=74, L1=22, D=8, Thermoplastic Black Ral7021,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- DEWALT 4-1/2" Bar Clamp, Nylon Handle and 1 1/2 in Throat Depth, 2 PK (DWHT83148)
- PROTO 1 in Drive, 41mm 6 pt Metric Socket, 6 Points (J10041M)
- VEGA Hex and Hex Ball, T-Handle, 3/32 x 4 in (LTB3324)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3206)
- KIPP Indexing Plungers, all stainless steel, Style G, inch (K0634.001412AO)
- KIPP Indexing Plungers without collar, Style H, inch (K0343.2105AL)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.12308)
- KIPP Indexing Plunger D1= 3/8-16, D=5, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0339.2005A4)
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52806)
- Kipp Spring Plungers