Shop All Spring Plungers
Kipp
Indexing Plungers lock and clamp, inch
Mfr # K0245.1206A55
Zoro # G4599238
product price: $14.49
/ea
Sold in multiples of 2 for $28.98
$28.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0245.1206A55
- Zoro # G4599238
- Country of Origin Germany
- Category Spring Plungers
Description
Indexing Plunger with Five Lobe Grip Size: 2 D2=50, D1=1/2-13, L=57,8, L1=17, D=6, Thermoplastic Black RAL 7021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15/16 in. SAE Flex Head Combination Wrench (45-96-9821)
- KLEIN TOOLS Folding Utility Knife Camo Assisted-Open (44135)
- PROTO 1/2" Drive Deep Universal Impact Socket Set SAE 7 Pieces 7/16 in to 13/16 in , Black Oxide (J74142)
- CRESCENT 3 Piece Adjustable Wrench Set 6", 8" & 10" (AC3PC)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3105AL)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002410)
- KIPP Indexing Plungers threaded pin, Style E, metric (K0341.11516)
- KIPP Indexing Plungers without collar, Style H, metric (K0343.2410)
- KIPP Indexing Plungers without collar, Style G, metric (K0343.01412)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Steel Hardened (K0339.4206)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0339.03105)
- Kipp Spring Plungers