Shop All Spring Plungers
Kipp
Indexing Plungers for thin-walled parts Style A
Mfr # K0735.31105
Zoro # G4598020
product price: $11.85
/ea
Sold in multiples of 2 for $23.70
$23.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0735.31105
- Zoro # G4598020
- Country of Origin Germany
- Category Spring Plungers
Description
Indexing Plunger For Thin Wall Parts, Size: 1, D1=M10X1, D=5, Form: A without lockout, with Locknut, in Steel with Black Oxide Finish, Pin Hardened. Optional Ring Spanner for Installation: K0631.91416. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12.0 V Hammer Drill, Battery Included, 3/8 in Chuck (7DF42)
- PROTO 3/4 in Drive, 26mm 12 pt Metric Socket, 12 Points (J5526M)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550-TN TiN HSS-CO 1/16-1/2x1/64 (69870)
- KIPP Adjustable Handle, Size: 2 M08X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.2081X60)
- KIPP Indexing Plungers without collar, ext. locking pin, Style H, metric (K0633.202105)
- KIPP Indexing Plungers threaded pin, Style F, inch (K0341.2105AL)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Steel Hardened (K0339.4206)
- KIPP Indexing Plungers for thin-walled parts Style A (K0735.31206)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.12308)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0339.2308)
- TE-CO Plunger, Spring, SS, 3/8-16, 1-1/8, PK5 (53209)
- Kipp Spring Plungers