Shop All Spring Plungers
Kipp
Indexing Plungers, all stainless steel, Style H, metric
Mfr # K0634.112412
Zoro # G4607096
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard Pin
- Material Stainless Steel
- Thread Size M20-1.5
- Style H - With Locknut
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0634.112412
- Zoro # G4607096
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M20-1.5 |
Details
Type | Standard Pin |
Material | Stainless Steel |
Style | H - With Locknut |
Measurement Type | Metric |
Description
Indexing Plunger without lockout Size: 4 D1=M20X1,5, Form: H Stainless Steel, Not Hardened, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack) (DW4802B25)
- CUSTOM BUILDING PRODUCTS Polyblend Plus Indoor and Outdoor Charcoal Non-Sanded Grout 10 lb (PBPG6010)
- WIHA Precision Hex Screwdriver 5/32 in Round (26336)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 31/64 (C23152)
- KIPP Indexing Plungers without collar, ext. locking pin, Style H, metric (K0633.212516)
- KIPP Cam action indexing plunger, M20x1.5, pin 10 mm. Handle uncoated. (K0348.0410201)
- KIPP Spring Plunger Spring Force, With Head, D=8 L=24, Free-Cutting Steel, Comp:Pin Steel, Pu=1 (K0331.08)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.2206)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3206)
- KIPP Indexing Plungers threaded pin, Style E, metric (K0341.11516)
- TE-CO Plunger, Ball, Steel, B/O, #8-36, 11/32, PK5 (52824)
- Kipp Spring Plungers