Shop All Spring Plungers
Kipp
Indexing Plungers, all stainless steel, Style H, metric
Mfr # K0634.002516
Zoro # G4622907
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Size M24-2
- Type Standard Pin
- Style H - With Locknut
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0634.002516
- Zoro # G4622907
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M24-2 |
Details
Material | Stainless Steel |
Type | Standard Pin |
Style | H - With Locknut |
Measurement Type | Metric |
Description
Indexing Plunger without lockout Size: 5 D1=M24X2, Form: H Stainless Steel, Hardened, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hex Bit 9 3/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32539)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Tan (40230EC25)
- PROTO 3/4" Drive, 1 5/8 in Groove dia, 1.81 in Hub dia SAE Socket, 6, 12 Points (JRR07526)
- GROZ Precision Steel Machinist, 2", Sq Blade (1100)
- KIPP Indexing Plungers threaded pin, Style F, metric (K0341.2308)
- KIPP Indexing Plungers, inch (K0340.12CMA4)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0339.4105)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002105)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0339.03105)
- KIPP Indexing Plungers, all stainless steel, Style G, inch (K0634.001412AO)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, PK5 (52603)
- Kipp Spring Plungers