Shop All Spring Plungers
Kipp
Indexing Plungers, all stainless steel, Style H, metric
Mfr # K0634.002004
Zoro # G4623135
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1
- Material Stainless Steel
- Type Standard Pin
- Style H - With Locknut
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0634.002004
- Zoro # G4623135
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M8-1 |
Details
Material | Stainless Steel |
Type | Standard Pin |
Style | H - With Locknut |
Measurement Type | Metric |
Description
Indexing Plunger without lockout Size: 0 D1=M08X1, Form: H Stainless Steel, Hardened, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5322)
- DRILL AMERICA m39x3 HSS Metric 6 Flute Taper Hand Tap (DWTT39X3)
- KRAFT TOOL Ultra Hard Groover, 1/4" W x 3/8" dia. (CF404)
- VIKING Reduced Shank Bit, 22mm, HSS, 135 Deg (VI 25524)
- KIPP Indexing Plungers, all stainless steel, Style G, metric (K0634.001903)
- KIPP Indexing Plungers threaded pin, Style E, metric (K0341.11516)
- KIPP Indexing Plungers threaded pin, Style F, metric (K0341.2308)
- KIPP Spring Plunger Spring Force, Long Vers D=M16 L=45, Stainless Steel, Comp:Ball Stainless Steel, Pu=5 (K0310.416)
- KIPP Indexing Plungers without collar, ext. locking pin, Style H, metric (K0633.202105)
- KIPP Indexing Plungers, all stainless steel, Style G, inch (K0634.001412AO)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54202X)
- Kipp Spring Plungers