Shop All Spring Plungers
Kipp
Indexing Plungers, all stainless steel, Style H, inch
Mfr # K0634.112516A8
Zoro # G4586839
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Pin
- Thread Size 1"-8
- Material Stainless Steel
- Style H - With Locknut
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0634.112516A8
- Zoro # G4586839
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | 1"-8 |
Details
Type | Standard Pin |
Material | Stainless Steel |
Style | H - With Locknut |
Measurement Type | Inch |
Description
Indexing Plunger without lockout Size: 5 D1=1-8, Form: H Stainless Steel, Not Hardened, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Vise-Grip 11" Locking C-Clamp W/ Swivel Pads, 11SP, Easy Release, 3-3/8" Jaw Opening, Alloy Steel (11SP)
- JACOBS AO203 Arbor 2MT/3JT (7308DN)
- EXXO 4PC ROLLING HEAD PRY BAR SET 6, 12, 16, 20 (7352)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 9 mm, Metric (SIB23209)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002410)
- KIPP Indexing Plungers without collar, Style H, inch (K0343.2105AL)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308A6)
- KIPP Spring Plunger Spring Force, With Head, D=8 L=24, Free-Cutting Steel, Comp:Pin Steel, Pu=1 (K0331.08)
- KIPP Indexing Plungers, all stainless steel, Style G, inch (K0634.001412AO)
- KIPP Spring Plunger Spring Force, Long Version D=M06 L=25, Steel, Comp:Ball Steel, Pu=10 (K0309.406)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.11, PK2 (54307)
- Kipp Spring Plungers