Shop All Spring Plungers
Kipp
Indexing Plungers, all stainless steel, Style G, inch
Mfr # K0634.111903AJ
Zoro # G4609905
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0634.111903AJ
- Zoro # G4609905
- Country of Origin Germany
- Category Spring Plungers
Description
Indexing Plunger without lockout Size: 9 D1=1/4-28, Form: G Stainless Steel, Not Hardened, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Dual Angle Pick, Steel, 1 pcs., 10-3/4" L (13225)
- ZORO SELECT 7/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101094B)
- POWERBUILT Rapid Box Slant Front Power Tool Box, Steel, Gray, 26 in W x 18 in D x 19 in H (941805E)
- SUPERIOR STEEL Replacement Left Blade for 18-gauge Shear Cutter (Milwaukee 48-44-0160) (SB180M-L)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0339.4105)
- KIPP Indexing Plungers threaded pin, Style F, inch (K0341.2105AL)
- KIPP Indexing Plungers without collar, Style G, metric (K0343.01412)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0339.2308)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1206A5)
- KIPP Indexing Plungers without collar, ext. locking pin, Style H, metric (K0633.212516)
- TE-CO Plunger, Spring, Steel, B/O, 3/4-10, PK2 (52012)
- Kipp Spring Plungers