Shop All Spring Plungers
Kipp
Indexing Plungers, all stainless steel, Style G, inch
Mfr # K0634.001412AO
Zoro # G4620448
product price: $63.05
/ea
$63.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Pin
- Thread Size 3/4"-16
- Material Stainless Steel
- Style G - No Locknut
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0634.001412AO
- Zoro # G4620448
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | 3/4"-16 |
Details
Type | Standard Pin |
Material | Stainless Steel |
Style | G - No Locknut |
Measurement Type | Inch |
Description
Indexing Plunger without lockout Size: 4 D1=3/4-16, Form: G Stainless Steel, Hardened, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cobalt Jobber Length Drill Bit 12pk. (CO4133)
- INGERSOLL-RAND 8 Inch Long Nose Pliers (755606X)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker, 1/8 (11412500T)
- K-TOOL INTERNATIONAL Air Blow Gun High Flow Safety (KTI71012)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0339.03105)
- KIPP Spring Plunger Spring Force, Long Version D=M08 L=50, Steel, Comp:Pin Steel (K0657.608X50)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.12308)
- KIPP Indexing Plungers, metric (K0340.1206)
- KIPP Indexing Plungers without collar, Style H, inch (K0343.2105AL)
- KIPP Indexing Plungers threaded pin, Style F, inch (K0341.2105AL)
- J.W. WINCO JW Winco GN610-2.6-8-H Spring Loaded Shell (610-2.6-8-H)
- Kipp Spring Plungers