Shop All Spring Plungers
Kipp
Indexing Plungers, all stainless steel, Style G, inch
Mfr # K0634.001410A7
Zoro # G4618777
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Type Standard Pin
- Material Stainless Steel
- Style G - No Locknut
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0634.001410A7
- Zoro # G4618777
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | 3/4"-10 |
Details
Type | Standard Pin |
Material | Stainless Steel |
Style | G - No Locknut |
Measurement Type | Inch |
Description
Indexing Plunger without lockout Size: 4 D1=3/4-10, Form: G Stainless Steel, Hardened, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m36x4 HSS Metric 4 Flute Plug Hand Tap (DWTP36X4)
- WESTWARD Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (6CXL8)
- CLC WORK GEAR Utility Tool Bag 2Pc (1107)
- WESTWARD 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YT76)
- KIPP Spring Plunger Spring Force, Long Version D=M06 L=25, Steel, Comp:Ball Steel, Pu=10 (K0309.406)
- KIPP Indexing Plungers, inch (K0340.12CMA4)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002105)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.12308)
- KIPP Indexing Plungers, all stainless steel, Style G, inch (K0634.001412AO)
- KIPP Indexing Plungers without collar, ext. locking pin, Style H, metric (K0633.202105)
- TE-CO Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5 (52908X)
- Kipp Spring Plungers